Whirlpool 23-7/8 in. 60dB 4-Cycle 6-Option Full Console Soak and Self Cleaning Oven

WDU1055XTV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-4-6 hour delay wash
  • 23- 7/8" W X 34- 1/2" H X 24- 1/2" D
  • AnyWare™ plus silverware basket
  • Control lock
  • Cycles: rinse only, pots and pans
  • Heated dry
  • NSF® certified sani rinse option
  • Quiet Partner™ II sound package
  • Super capacity tall tub
  • White plastic interior

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
60 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
NSF Certified
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday