Whirlpool 24-1/2 in. 10.7 cf Freestanding Topmount Refrigerator (Less Dispenser)

WWRT111SFD

Manufacturer Part #: WRT111SFDW

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic defrost system
  • Full-width fixed refrigerator door storage
  • Humidity controlled crisper
  • Interior lighting
  • Keep your food in sight and handy
  • SpillMizer™ glass shelves
  • Up front electronic temperature controls

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
28-1/4 in
Energy Star Compliant
No
Height
61-3/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
24 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday