Whirlpool 24-1/2 in. Nylon Built-in 6 Cycle Smart Dishwasher with Contemporary Handle

WWDTA75SAH

Manufacturer Part #: WDTA75SAHZ

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
10
Application
Kitchen
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Digital
Decibel Rating dB
47 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
GSA Approved
No
Green
Energy Star, Yes
Handle Material
Metal
Handle Type
Bar
Height
34-1/2 in
IAPMO Listed
Yes
Installation Type
Built-in
Interior Light
No
Lead Law Compliant
Yes
Material
Plastic, Stainless Steel
Material Type
Nylon
NSF Certified
Yes
Power Source
Electric
Style
Straight
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Weight
65
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday