0 items

Whirlpool 24 in. 15 Amp 5-Cycle 5-Option Tall Tube Dishwasher in Monochromatic Stainless Steel

WWDF750SAYM

Color Finish

(Pricing is for Monochromatic Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Decibel Rating (dB): 51
  • Number of cycles: 5

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday