24 in. 3-Cycle Built-In Tall Tube Dishwasher in White

This product has been replaced by

Whirlpool White Built-In Dishwasher
Whirlpool 63dB Dishwasher with 1-Hour Wash Cycle in White
Manufacturer Part #WDF120PAFW
You last purchased this on
 
Whirlpool

24 in. 3-Cycle Built-In Tall Tube Dishwasher in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Whirlpool White Built-In Dishwasher
Whirlpool 63dB Dishwasher with 1-Hour Wash Cycle in White
Manufacturer Part #WDF120PAFW
Whirlpool

24 in. 3-Cycle Built-In Tall Tube Dishwasher in White

  • Fast #
  • Part #WWDF110PABW
  • Item #4535219
  • Manufacturer Part #WDF110PABW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Holds a 12 piece place setting
  • The 1-hour wash option will get dishes clean in about half the time
  • Tall plastic tub
  • Rated at 63 dBA
  • Quiet Partner™ I sound package
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25-1/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Type:
WWDF110PABW
Volts:
120V
Width:
23-7/8 in