0 items

Whirlpool 24 in. 3-Cycle Undercounter Dishwasher

WWDF111PAB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Holds a 12 piece place setting
  • Includes power cord
  • Quiet Partner™ I sound package
  • Rated at 64 dBA
  • Tall plastic tub
  • The 1-hour wash option will get dishes clean in about half the time

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
63 dB
Depth
25-1/4 in
Height
34-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday