Whirlpool 24 in. 5-Cycle 4-Option Tall Tube Dishwasher in White

WWDF510PAY

Manufacturer Part #: WDF510PAYW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Number of cycles: 5
  • Decibel Rating (dB): 55
  • White plastic interior
  • Tall Tub Design
  • 4 hour delay wash
  • Vinyl Racks

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24-1/2 in
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
23-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday