24 in. Plastic Stack Kit in White

You last purchased this on
 
Whirlpool

24 in. Plastic Stack Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

24 in. Plastic Stack Kit in White

  • Fast #
  • Part #WW10882520
  • Item #7426773
  • Manufacturer Part #W10882520
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • This is an accessory that can be used across several front-load washer and ventless dryer brands; check to see if your model numbers are compatible.
  • This item includes a retractable sliding shelf that can be used to store folded clothes, as well as a retractable hanging rack where you can hang clothes to dry.
  • This Compact Washer & Dryer Stacking Kit can be used in tight spaces to place the dryer on top of the washing machine, freeing up additional room in your laundry area.
  • This Part is a Replacement for W10882421
  • Be sure to unplug the washer and dryer or shut off the house circuit breaker for the appliances before installing this kit. Also make sure you turn off your hot and cold water supplies.
  • Note that if your washer and dryer are already installed, they must be reinstalled to use this accessory.
  • Installing this accessory will require basic hand tools and novice repair experience.
  • This kit includes (1) stacking platform, (2) lower brackets for 24" D models, (1) lower brackets for 22" D models, (4) plastic pads, (4) rubber pads, (4) pan-head screws and detailed installation instructions.
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
WFC7500VW, WED7500VW, MHWC7500YW and MED7500YW
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Material:
Plastic
Product Type:
Stack Kit
UL Listed:
No
Width:
24 in