Whirlpool 24.5 cf Side-By-Side Counter Refrigerator in Black Ice

WWRS965CIAE

Color Finish

(Pricing is for Black Ice)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Black Ice
Color Finish Category
Blacks
Depth
31-1/8 in
Height
69-1/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday