Whirlpool

24.55 cf Side-By-Side Refrigerator in White

Part #WWRS325SDHW  |  Manufacturer Part #WRS325SDHW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor Cycle
  • Total Coverage Spray Arm
  • One-Hour Wash Cycle
  • Tap Touch Controls
  • No One Has Fewer Repairs 20 Years in a Row
  • Soil Sensor
  • In-Door Silverware Basket
  • Adjustable Upper Rack
  • Sani Rinse Option
  • Stainless Steel Tub

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 33-5/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 9.11 cu ft

Handle Material: Stainless Steel

Height: 69-5/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.44 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Width: 35-7/8 in