Whirlpool

2.5 CF Electric Washer and 5.9 CF Electric Dryer in White

Part #WWET3300XQ  |  Manufacturer Part #WET3300XQ

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight automatic cycles
  • White Porcelain Basket
  • Extra large dryer capacity
  • Four way venting

Specifications

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 2.6 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 32 in

Height: 71-3/4 in

Power Source: Electric

Type: WWET3300XQ

Volts: 240V

WaterSense Labeled: No

Width: 27-1/4 in