Whirlpool

26-9/10 x 18-9/10 in. Trim Kit for KMCS3022GBS Microwave Oven

Part #WMK2227AV  |  Manufacturer Part #MK2227AV

Brand Model Compatibility:

KMCS3022GBS Microwave Oven
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: KMCS3022GBS Microwave Oven

Color Finish: Black Stainless

Color Finish Category: Stainless Steel

Depth: 1 in

Height: 18-9/10 in

Product Type: Trim Kit

Width: 26-9/10 in