Whirlpool

27-1/2 in. Electric Washer and Dryer in White

Part #WWET4027EW  |  Manufacturer Part #WET4027EW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AutoDry™ drying system
  • HE agitator with fabric softener cap
  • White porcelain basket
  • Three drying temperatures
  • Washer capacity: 2.5 cu ft
  • Dryer capacity: 5.9 cu ft
  • Fabric softener dispenser
  • Bleach dispenser

Specifications

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 2.5 cu ft washer/5.9 cu ft dryer

Color Finish: White

Color Finish Category: Whites

Depth: 32 in

Energy Star Compliant: No

Height: 71-3/4 in

Interior Light: No

Power Source: Electric

Type: Combination Washer/Electric Dryer

UL Listed: No

Volts: 120/240V

Width: 27 in