0 items

Whirlpool Duet® 27 in. 3.8 cf 12-Cycle Front Load Washer

WWFW9550W

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable End-of-Cycle Signal
  • Care Control Temperature Management
  • Child Lockout
  • Clean washer cycle with Affresh®
  • Drain/Spin Option
  • Hand Wash Cycle
  • Normal/Casual Cycle
  • On/Off Extra Rinse Option
  • Rinse and Spin Option
  • Whitest Whites Cycle

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Capacity
3.8 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
32-9/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday