Whirlpool

27 in. 3.5 cf 6-Cycle Front Load Washer in White

Part #WWFW9050XW  |  Manufacturer Part #WFW9050XW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 3.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 36 in

Power Source: Electric

Type: Front Load Washer

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 27 in