Whirlpool 27 in. 4.3 cf Built-In Single Electric Convection Wall Oven

WWOS92EC7A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AccuBake® temperature management system
  • Convection conversion
  • EasyView™ extra-large oven window
  • FIT system ensures seamless install
  • Hidden bake element
  • Large capacity
  • Precise Clean® cleaning system
  • Rapid preheat
  • Steam clean option
  • True convection cooking system

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
4.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-7/16 in
Height
28-3/4 in
Installation Type
Wall Mount
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
2427
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday