0 items

Whirlpool Duet® 27 in. 7.2 cf 240V 12-Cycle Electric Steam Dryer

WWED9550W

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable End-of-Cycle Signal
  • Bulky Items Cycle
  • Casual Cycle
  • Delicate Cycle
  • Estimated time remaining display
  • Extra-Large Front-Mounted Lint Screen
  • Five temperature settings
  • Interior Drum Light
  • Quick Dry Cycle
  • Twelve automatic cycles

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
7.2 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
32-9/16 in
Height
38 in
Number of Settings
12
Power Source
Electric
Volts
240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday