0 items

Whirlpool Duet® 27 in. 7.3 cf 120V 13-Cycle Gas Steam Dryer

WWGD97HEX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced Moisture Sensing System
  • Direct Water Installation Method
  • EcoBoost™ option
  • Full Color Widescreen LCD Display
  • LED Display
  • Laundry Hints and Tips
  • Quad Baffle Drying System
  • SilentSteel Stainless Steel Dryer Drum
  • Thirteen automatic cycles
  • Wrinkle Shield with Steam (Up To 120 Minutes)

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Capacity
7.3 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
29-1/2 in
Fuel Type
Natural Gas
Height
38-1/8 in
Number of Settings
13
Power Source
Gas
Type
Front Load Dryer
Volts
120V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday