0 items

Whirlpool Duet® 27 in. Electric Steam Dryer

WWED96HEA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Number of Settings: 5
  • Number of cycles: 10
  • Tap touch control

SPECIFICATIONS

ADA Compliant
Yes
AMP
30
CEC Compliant
For Sale in CA
Capacity
7.4 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
31 in
Height
38-1/8 in
Power Source
Electric
Type
Front Load Dryer
Volts
220V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday