0 items

Whirlpool Duet® 27 in. Natural Gas Steam Dryer with Tap

WWGD96HEA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advance moisture sensing system
  • Number of Settings: 5
  • Number of cycles: 10
  • Tap touch control

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
7.4 cu ft
Collection
Duet®
Color Finish
White
Color Finish Category
Whites
Depth
31 in
Fuel Type
Natural Gas
Height
38-3/4 in
Power Source
Gas
Type
Front Load Dryer
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday