27 in. 6.7 cu. ft. Electric Dryer in White

You last purchased this on
 
Whirlpool

27 in. 6.7 cu. ft. Electric Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

27 in. 6.7 cu. ft. Electric Dryer in White

  • Fast #
  • Part #WCED9160GW
  • Item #7503672
  • Manufacturer Part #CED9160GW
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Optional pedestals sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
6.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
45-3/4 in
Interior Light:
No
Maximum Capacity:
6.7 cu ft
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Enabled:
No
UL Listed:
No
Volts:
240V
Watts:
5600 W
Width:
27 in