27 x 31 in. 240V 7.4 cu. ft. Electric Dryer in White

You last purchased this on
 
Whirlpool

27 x 31 in. 240V 7.4 cu. ft. Electric Dryer in White

  • Fast #
  • Part #WWED5605MW
  • Item #9888153
  • Manufacturer Part #WED5605MW
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

27 x 31 in. 240V 7.4 cu. ft. Electric Dryer in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Get plenty of room to dry the large loads you washed in the matching front load washer. This 7.4 cu. ft. dryer easily handles bulky items like comforters and sleeping bags
  • Let the dryer guide you to the right cycle combinations or customize up to 36 of your own to get the right type of fabric care for whatever you're drying
  • Help keep wrinkles from setting into clean, dry fabrics with the Wrinkle Shield™ option. It keeps clothes tumbling for up to 150 minutes after the cycle ends or until you open the door
  • Get a space-saving design with closet-depth fit that allows for more flexible installation in your laundry space. Designed to fit a 33" installation depth
  • Use less energy while getting great drying performance with the EcoBoost™ option. This option saves energy by using less heat and an extended cycle time. Savings may vary by load type
  • Four baffles tumble clothes in a randomized pattern, allowing items to open up freely. This helps increase the effectiveness of the dryer for small loads
  • Three sensors offer added protection against over drying by tracking both moisture and temperature to adapt drying times and end the cycle at just the right time
  • The sanitize cycle provides care for your clothes in the dryer while eliminating 99.9% of common household bacteria. Bacteria tested were K. pneumoniae, P. aeruginosa, S. aureus
  • Raise your dryer for easier loading and unloading. Optional Laundry Pedestals also provide space-saving storage for detergent, dryer sheets and other supplies. Sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
31 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38-1/8 in
Interior Light:
No
Maximum Capacity:
7.4 cu ft
Number of Cycles:
36
Number of Settings:
4
Power Source:
Electric
Product Type:
Dryer
UL Listed:
Yes
Volts:
240V
Weight:
126 lb
Width:
27 in