27 x 38-5/8 x 31-9/16 in. 4.5 cu. ft. 15A Electric Front Load Washer in White

You last purchased this on
 
Whirlpool

27 x 38-5/8 x 31-9/16 in. 4.5 cu. ft. 15A Electric Front Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

27 x 38-5/8 x 31-9/16 in. 4.5 cu. ft. 15A Electric Front Load Washer in White

  • Fast #
  • Part #WWFW5605MW
  • Item #9918641
  • Manufacturer Part #WFW5605MW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Let the washer guide you to the right cycle combinations or customize up to 35 of your own to get the right type of fabric care for whatever you're washing
  • Keep clothes fresh without having to immediately transfer them to the dryer
  • Quick wash cycle
  • The Presoak option lets you skip soaking outside of the washer. Extra time is added in the washer before the wash cycle, which starts automatically when the option is complete
  • Wash over three baskets of clothing 2 in a single load. The washer’s 4.5 cu. ft. capacity wash basket offers enough space to handle larger loads so you can finish laundry faster
  • Give your most vibrant colors the care they need with the cold wash cycle that adjusts wash actions and time, combined with gentle temperatures, to provide optimal fabric care
  • The sanitize cycle uses increased water temperature to eliminate 99.9% of common household bacteria
  • Get help removing everyday stains with the steam clean option, which gets deep into fabrics with increased wash action and heat
  • Advanced technology helps reduce vibration and helps prevent loads from becoming unbalanced for a quiet, smooth wash cycle
  • Add detergent, bleach and fabric softener to their designated compartments so each gets dispensed at just the right time during the cycle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
4.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
31-9/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
38-5/8 in
Interior Light:
No
Number of Cycles:
37
Power Source:
Electric
RPM:
1160
Volts:
120V
Weight:
250 lb
Width:
27 in