0 items

Whirlpool 28-1/8 in. 16 cf Freestanding Topmount Freezer Refrigerator (Less Dispenser)

WWRT316SFD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EZ connect ice maker compatible
  • Frameless glass shelves
  • Freezer temperature control
  • Improved design
  • Includes Flexi-Slide™ bin
  • Quiet cooling

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
30-3/8 in
Energy Star Compliant
No
Height
66 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
28 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday