28-1/8 in. 16 cu. ft. Top Mount Freezer Refrigerator in Black
This product has been replaced by
Manufacturer Part #WRT518SZFB
28-1/8 in. 16 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improved design
- Freezer temperature control
- Includes Flexi-Slide™ bin
- Frameless glass shelves
- Quiet cooling
- EZ connect ice maker compatible
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 30-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.03 cu ft cu ft
- Height:
- 66 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 1
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.95 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 28-1/8 in