28-1/8 in. 11.95 cu. ft. Top Mount Freezer Refrigerator in Monochromatic Stainless Steel

Part #WWRT316SFDM  |  Item #4912247  |  Manufacturer Part #WRT316SFDM

$ 809.00 EACH
(Pricing is for Monochromatic Stainless Steel)

Color/Finish:
Monochromatic Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes Flexi-Slide™ bin
  • Improved design
  • Freezer temperature control
  • EZ connect ice maker compatible
  • Quiet cooling
  • Frameless glass shelves

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Monochromatic Stainless Steel

Color Finish Category: Stainless Steel

Depth: 30-3/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 4.03 cu ft

Height: 66 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 11.95 cu ft

Refrigerator Type: Top Mount Freezer

UL Listed: Yes

Volts: 115V

Width: 28-1/8 in