Whirlpool
28-1/8 in. 11.95 cu. ft. Top Mount Freezer Refrigerator in White
Part #WWRT316SFDW | Item #4912252 | Manufacturer Part #WRT316SFDW
Product Details
- Includes Flexi-Slide™ bin
- Improved design
- Freezer temperature control
- EZ connect ice maker compatible
- Quiet cooling
- Frameless glass shelves
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 16 cu ft
Color Finish: White
Color Finish Category: Whites
Depth: 30-3/8 in
Energy Star Compliant: No
Freezer Capacity Cu ft : 4.03 cu ft cu ft
Height: 66 in
Installation Type: Freestanding
Interior Light: Yes
Lead Law Compliant: Yes
Number of Shelves: 1
Power Source: Electric
Refrigerator Capacity Cu Ft : 11.95 cu ft
Refrigerator Type: Top Mount Freezer
UL Listed: Yes
Volts: 115V
Width: 28-1/8 in