Whirlpool
28 in. 10.46 cu. ft. Top Mount Freezer and Full Refrigerator in White
Part #WWRT134TFDW | Item #5025380 | Manufacturer Part #WRT134TFDW
Product Details
- Improved design
- Freezer temperature control
- EZ connect ice maker compatible
- Quiet cooling
- ENERGY STAR® qualified
Specifications
ADA Compliant: Yes
AMP: 15
CEC Compliant: For Sale in CA
Color Finish: White
Color Finish Category: Whites
Depth: 32-1/8 in
ETL Listed: No
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 3.87 cu ft
GSA Approved: No
Green: [Yes, Energy Star]
Handle Material: Plastic
Handle Type: Reach-through
Height: 62-7/8 in
Installation Type: Freestanding
Interior Light: Yes
Lead Law Compliant: Yes
Material: Stainless Steel
Power Source: Electric
Refrigerator Capacity Cu Ft : 10.46 cu ft
Refrigerator Type: [Top Mount Freezer, Full]
Smart Home Enabled: No
UL Listed: Yes
Volts: 115V
Weight: 161
Width: 28 in