28 in. 18 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Metallic Steel
28 in. 18 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Metallic Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexi-Slide™ Bin
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.64 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Metallic Steel
- Control Type:
- Electronic
- Depth:
- 31-5/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.98 cu ft
- Handle Material:
- Plastic
- Handle Type:
- Recessed
- Height:
- 68-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.66 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 181 lb
- Width:
- 28 in