Whirlpool
28 in. 13.66 cu. ft. Top Mount Freezer Refrigerator in White
Part #WWRT518SZFW | Item #7179014 | Manufacturer Part #WRT518SZFW
Product Details
- LED Interior Lighting
- Flexi-Slide™ Bin
- Electronic Temperature Control
- Freezer Temperature Control
- EZ Connect Ice Maker Compatible
- Frameless Glass Shelves
- Manual Humidity Controlled Crispers
- Adjustable Door Bins
- Pocket Handles
- Capacity: 5.0 cu ft
Specifications
ADA Compliant: No
AMP: 6.5
Bulb Type: LED
CEC Compliant: For Sale in CA
Capacity: 17.64 cu ft
Color Finish: White
Color Finish Category: Whites
Control Type: Electronic
Depth: 31-5/8 in
ETL Listed: No
Energy Star Compliant: No
Freezer Capacity Cu ft : 3.98 cu ft
Handle Material: Plastic
Handle Type: Recessed
Height: 68-1/4 in
Installation Type: Freestanding
Interior Light: Yes
Lead Law Compliant: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 13.66 cu ft
Refrigerator Type: Top Mount Freezer
Smart Home Enabled: No
UL Listed: No
Volts: 115V
Weight: 181
Width: 28 in