28 in. 14 cu. ft. Top Mount Freezer and Full Refrigerator in Biscuit

Part #WWRT104TFDT  |  Item #4912309  |  Manufacturer Part #WRT104TFDT

$ 609.00 EACH

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Improved design
  • Freezer temperature control
  • EZ connect ice maker compatible
  • Quiet cooling

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 14 cu ft

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 32-1/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 3.87 cu ft

Handle Material: Plastic

Height: 62-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Number of Shelves: 1

Power Source: Electric

Refrigerator Capacity Cu Ft : 10.46 cu ft

Refrigerator Type: [Top Mount Freezer, Full]

UL Listed: Yes

Volts: 115V

Width: 28 in