14 cu. ft. Top Mount Freezer and Full Refrigerator in White
14 cu. ft. Top Mount Freezer and Full Refrigerator in White
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Freezer temperature control
- EZ connect ice maker compatible
- Improved design
- Compatible with 9630673 Ice Maker
- Quiet cooling
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.87 cu ft
- Handle Material:
- Plastic
- Handle Type:
- Reach-through
- Height:
- 62-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 1
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 10.46 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 28 in