Whirlpool 28 in. 17.5 cf Freestanding Topmount Refrigerator with Glass Shelves and Contour Door

WW8RXNGMW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 cu. ft.
  • 28" W x 68" H x 30 3/8" D
  • Adjustable Meat Pan
  • Automatic defrost system
  • Contoured door styling features
  • Factory-installed automatic ice maker
  • Fixed utility compartment
  • Full-width fixed refrigerator/freezer door storage and wire freezer shelf
  • Interior Lighting
  • Up-front temperature controls

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday