Whirlpool 28 in. 17.6 cf Freestanding Topmount Refrigerator with Glass Shelves and Flat Door

WW8TXNGMW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable Meat Pan
  • Automatic defrost system
  • Factory installed automatic ice maker
  • Fixed freezer door storage
  • Fixed utility compartment
  • Flat door styling
  • Full-width fixed refrigerator door storage
  • Humidity-Controlled Crispers
  • Textured Door Finish (all colors)
  • Up-front temperature controls

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
32-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Refrigerator Type
Top Mount Freezer
Volts
115V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday