Whirlpool 28 in. 17.6 cf Freestanding Topmount Refrigerator

WW8TXNGFW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 cu. ft.
  • 28" W x 67 7/8" H x 32 7/8" D
  • Adjustable Meat Pan
  • Fixed freezer door storage
  • Fixed utility compartment
  • Full-width fixed wire freezer shelf/refrigerator door storage
  • Humidity-Controlled Crispers
  • Optional accessories: Automatic ice maker: WECKMF94
  • SpillMizer™ glass shelves
  • Up-front temperature controls

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
32-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Volts
115V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday