0 items

Whirlpool 29-1/2 in. 18.2 cf Topmount Refrigerator with Automatic Defrost System

WET8WTKXK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 cu ft
  • 29- 1/2" W X 66- 1/4" H X 32- 3/4" D
  • Automatic defrost system (ADS) includes a timer, a limit switch and heater
  • Electric
  • Fixed freezer door storage
  • Fixed utility compartment
  • Flat door styling
  • Full-width fixed refrigerator door storage
  • Full-width fixed wire freezer shelf
  • Textured door finish

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
Color Finish
White
Color Finish Category
Whites
Depth
32-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-1/4 in
Power Source
Electric
Refrigerator Type
Top Mount Freezer
Volts
115V
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday