0 items

Whirlpool 29-1/2 in. 19.7 cf French Door Bottom Mount Refrigerator

WWRF560SMY

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adaptive defrost adjusts to usage to save energy
  • Adjustable fold away shelf, condiment caddy and adjustable gallon glass door bins
  • Contemporary design
  • Factory installed automatic ice maker
  • French door styling with a smaller footprint
  • FreshFlow™ produce preserver and air filter
  • Full-width pantry with temperature controls
  • Spillsaver™ glass shelves
  • Store long items with the humidity controlled crispers
  • White LED lights

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68-1/2 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday