Whirlpool
29-1/2 in. 13.34 cu. ft. French Door Full Refrigerator in White
Part #WWRF560SMHW | Item #7333584 | Manufacturer Part #WRF560SMHW
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Color Finish: White
Color Finish Category: Whites
Depth: 34-5/8 in
ETL Listed: No
Energy Star Compliant: No
Freezer Capacity Cu ft : 6.34 cu ft
GSA Approved: No
Handle Material: Metal
Handle Type: Reach-through
Height: 68-1/2 in
Installation Type: Freestanding
Interior Light: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 13.34 cu ft
Refrigerator Type: [French Door, Full]
Smart Home Enabled: No
UL Listed: Yes
Volts: 115V
Weight: 280
Width: 29-1/2 in