Whirlpool 29-1/2 in. 19.7 cf French Door Bottom Mount Refrigerator

WWRF560SFY

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
34-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68-1/2 in
Interior Light
Yes
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer, French Door
Volts
120V
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday