0 items

Whirlpool 29-15/16 in. 1.6 cf Over The Range Microwave Oven

WWMH1163XV

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1000W cooking power
  • 29- 15/16" W X 17- 1/4" H X 15- 7/16" D
  • Auto cook, reheat, defrost cycles
  • Control lock
  • Convertible ventilation provides installation flexibility
  • Filter change indicator
  • Night-light setting
  • Recessed, stoppable glass turntable
  • Staged cooking
  • Two-speed fan/220 CFM

SPECIFICATIONS

Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-7/16 in
Height
17-1/4 in
Interior Light
Yes
Power Source
Electric
Watts
1000
Width
29-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday