0 items

Whirlpool 29-15/16 in. 1.9 cf Microwave Hood Combination

WWMH32519C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hidden vent
  • Recessed, stoppable glass turntable
  • Sensor and steam cooking

SPECIFICATIONS

AMP
15
Capacity
1.9 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
17-5/16 in
Height
17-5/16 in
Power Source
Electric
Volts
120V
Watts
1000
Width
29-15/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday