0 items

Whirlpool 29-15/16 in. 190 cfm Wall Mount Canopy Range Hood

WUXT4130AD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Duct free
  • Economy hood sound levels
  • FIT system ensures seamless install
  • Features 2-speed, 190 CFM fan
  • Hidden vent
  • Incandescent lighting
  • Includes 3-1/4" x 10" damper

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
190
Color Finish
White
Color Finish Category
Whites
Depth
18-5/8 in
Duct Shape
Rectangular
Duct Size
3-1/4 in
Energy Star Compliant
No
Fan Speeds
2
Height
4-15/16 in
Hood Vent Type
Under Cabinet
Material
Metal
Sones
2.6
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday