29-15/16 in. 1.6 cf Over The Range Microwave Oven in Black

Part #WWMH1163XVB  |  Item #3985326  |  Manufacturer Part #WMH1163XVB

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 29- 15/16" W X 17- 1/4" H X 15- 7/16" D
  • Two-speed fan/220 CFM
  • 1000W cooking power
  • Auto cook, reheat, defrost cycles
  • Control lock
  • Filter change indicator
  • Convertible ventilation provides installation flexibility
  • Staged cooking
  • Night-light setting
  • Recessed, stoppable glass turntable

Specifications

Capacity: 1.6 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 15-7/16 in

Height: 17-1/4 in

Interior Light: Yes

Microwave Type: Over the Range

Power Source: Electric

Watts: 1000

Width: 29-15/16 in