Whirlpool
29-15/16 in. 1.6 cf Over The Range Microwave Oven in White
Part #WWMH1163XVQ | Item #3985327 | Manufacturer Part #WMH1163XVQ
Product Details
- 29- 15/16" W X 17- 1/4" H X 15- 7/16" D
- Two-speed fan/220 CFM
- 1000W cooking power
- Auto cook, reheat, defrost cycles
- Control lock
- Filter change indicator
- Convertible ventilation provides installation flexibility
- Staged cooking
- Night-light setting
- Recessed, stoppable glass turntable
Documents
Specifications
Capacity: 1.6 cu ft
Color Finish: White
Color Finish Category: Whites
Depth: 15-7/16 in
Height: 17-1/4 in
Interior Light: Yes
Microwave Type: Over the Range
Power Source: Electric
Watts: 1000
Width: 29-15/16 in