Whirlpool

29-15/16 in. 190 cfm Range Hood with FIT System in Black

Part #WUXT2030ADB  |  Manufacturer Part #UXT2030ADB

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FIT system ensures seamless install
  • Economy hood sound levels
  • Incandescent lighting
  • Hidden vent
  • Features 2-speed, 190 CFM fan
  • Round, 7" duct transition

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Incandescent

CEC Compliant: Not for Sale in CA

CFM: 190

Color Finish: Black

Color Finish Category: Blacks

Depth: 18-5/8 in

Energy Star Compliant: No

Fan Speeds: 2

Height: 4-15/16 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Material: Metal

Sones: 4.5

Type: WUXT2030ADB

UL Listed: Yes

Volts: 120V

Width: 30 in