Whirlpool 29-15/16 in. 199 cfm 2-Speed Under Cabinet Range Hood

WUXT4030AD

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Duct free
  • Economy hood sound levels
  • FIT system ensures seamless install
  • Hidden vent
  • Incandescent lighting

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Incandescent
CEC Compliant
Not for Sale in CA
CFM
190
Color Finish
White
Color Finish Category
Whites
Depth
18-5/8 in
Energy Star Compliant
No
Fan Speeds
2
Height
4-15/16 in
Hood Vent Type
Under Cabinet
Material
Painted Steel
Sones
5.3
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday