Whirlpool

29-15/16 in. 6.7 cf 5-Burner Self-Cleaning Freestanding Double Oven Electric Range in Black

Part #WWGE555S0BB  |  Manufacturer Part #WGE555S0BB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Smoothtop

Capacity: 6.7 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 27-1/4 in

Height: 47-1/8 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 5

Number Of Elements: 5

Power Source: Gas

Self Clean: Yes

UL Listed: Yes

Volts: 220V

Width: 29-15/16 in