0 items

Whirlpool 29-3/4 in. Built-In Bottom Freezer Refrigerator

WWRB119WFB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accu-Chill™ temperature management system
  • Adaptive defrost
  • ENERGY STAR® qualified
  • FreshFlow™ produce preserver
  • LED interior lighting
  • SpillGuard™ glass shelves

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
33-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
No
Volts
115V
Width
29-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday