Whirlpool 29-3/4 in. 18.2 cf Freestanding Topmount Freezer Refrigerator

WWRT318FZD

Manufacturer Part #: WRT318FZDW

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clear, humidity controlled crispers
  • EZ connect ice maker compatible
  • Electronic temperature controls
  • Frameless glass shelves
  • Includes Flexi-Slide™ bin

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
33-1/2 in
Energy Star Compliant
No
Height
65-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
30 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday