29-3/4 in. Trim Kit in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #MTK2230PZ
29-3/4 in. Trim Kit in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Package contains (1) Over-The-Range Microwave Trim Kit, Anti-Fingerprint Stainless Steel
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Depth:
- 1 in
- Height:
- 18-7/8 in
- Microwave Type:
- Countertop
- Product Type:
- Trim Kit
- Weight:
- 10 lb
- Width:
- 29-3/4 in